3/4 x 3/4 in. High & Low Air Pressure Switch Set

This product has been replaced by

No image available
Victaulic High/Low Pressure Switch
Manufacturer Part #S000760304
You last purchased this on
 
Victaulic

3/4 x 3/4 in. High & Low Air Pressure Switch Set

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Victaulic High/Low Pressure Switch
Manufacturer Part #S000760304
Victaulic

3/4 x 3/4 in. High & Low Air Pressure Switch Set

  • Fast #
  • Part #VS000760183-NR
  • Item #3617173
  • Manufacturer Part #S000760183
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For wall thicknesses 2 – 13" / 51 – 330 mm
  • Red enamel is standard finish for the gong shell
  • Mechanical, water-powered device signaling the flow of water in an automatic sprinkler system
  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
UL Listed:
Yes