8 x 3/4 in. Grooved Reducing Adapter

You last purchased this on
 
Victaulic

FireLock™ Style 923 8 x 3/4 in. Grooved Reducing Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 923 8 x 3/4 in. Grooved Reducing Adapter

  • Fast #
  • Part #VCD20923PE0
  • Item #433773
  • Manufacturer Part #CD20923PE0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 4 – 10" / DN100 –DN250
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Provides a fast, easy pipe outlet without the need for a strap or lower housing
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Coating:
Painted
Collection:
FireLock™ Style 923
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Fitting Size 1:
8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
8 in x 3/4 in
Fitting Type:
Reducing, Adapter
Length:
3 in
Material:
Ductile Iron
Maximum Temperature:
230
Pressure - Maximum:
300 psi
Pressure Class:
300#
Product Type:
Outlet
UL Listed:
Yes
Weight:
1.60 lb
Width:
3-9/100 in