This product requires certification to purchase.

3X1X1-1/2 Copper NITR Mechanical Tee 622

You last purchased this on
 
Victaulic

3X1X1-1/2 Copper NITR Mechanical Tee 622

  • Fast #
  • Part #VCC40622CT0-NR
  • Item #3081588
  • Manufacturer Part #CC40622CT0
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

3X1X1-1/2 Copper NITR Mechanical Tee 622

  • Fast #
  • Part #VCC40622CT0-NR
  • Item #3081588
  • Manufacturer Part #CC40622CT0
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides a direct branch connection at any location on K, L and M copper tubing
  • Sizes from 2½ – 4" / DN65 –DN100
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Copper
Fitting Size 1:
3 in
Fitting Size 2:
1 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
3 in x 1 in x 1-1/2 in
Fitting Type:
Reducing
Material:
Copper