DESCRIPTION
- 12 bar Wrench: V34
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- Commercial Light
- Extra
- Ordinary
- S.I.11.5 Pendent Standard Response 3/4″
- Storage K8.0
Victaulic 4-1/4 in. Plate Track Head Bolt Nut
VBA65000Z10-NR
Diameter:
3/4 inSPECIFICATIONS
- Diameter
- 3/4 in
- Length
- 4-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday