Rubber Diaphragm

You last purchased this on
 
Victaulic

FireLock™ Style 768 Rubber Diaphragm

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 768 Rubber Diaphragm

  • Fast #
  • Part #VG0407680E1-NR
  • Item #3380989
  • Manufacturer Part #G0407680E1
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sizes from 1½ – 8" / 40 – 200 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock™ Fire-Pac cabinet
  • Requires Certification

Documents


Specifications

Collection:
FireLock™ Style 768
Diameter:
8 in
FM Approved:
No
Material:
Rubber
Material Type:
EPDM
Product Type:
Diaphragm
UL Listed:
No
Valve Type:
Sprinkler Check Valve
Weight:
0.20 lb