DESCRIPTION

  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Provides a fast, easy pipe outlet without the need for a strap or lower housing
  • Sizes from 4 – 10" / DN100 –DN250

Victaulic Style 923 4 - 8 in. Grooved x Flanged Out with E Gasket 923

VCD20923PE0

Fits Pipe Size:

3/4 in

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
Style 923
End Connection 1
Grooved
Fits Pipe Size
3/4 in
Length
3 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
Outlet Size In
4 in - 8 in
Pressure Class
300#

Starting at
$227.96
EACH
  • QUANTITY

DOCUMENTS