4 in. Flange Adapter Gasket Only

Part #VG040744LE0-NR  |  Item #1449689  |  Manufacturer Part #G040744LE0

Call for Pricing

Inside Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Violet color code

Documents

Specifications

Application: Fire Protection, IPS Carbon Steel Pipe

Brand Model Compatibility: Style 744 Flange Adapter

CARB OTC LEED Compliant: No

Color Finish: Violet

Color Finish Category: Reds

FM Approved: Yes

Fitting Type: Gasket

IAPMO Listed: No

Inside Diameter: 4 in

Material: Rubber

Material Type: EPDM

NSF Certified: No

Product Type: Seal Gasket

UL Listed: Yes

Weight: 0.10