DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 40 4 in. Grooved x Threaded Nipple

VFD65040U00

Length:

4 in

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Black
Collection
Style 40
End Connection 1
Grooved
End Connection 2
Threaded
End Connections
Grooved x Threaded
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Length
4 in
Material
Ductile Iron
NSF Certified
No
Size
4 in
Type
Straight
UL Listed
No

Starting at
$105.97
EACH
  • QUANTITY