4 in. Grooved Plated Flange Washer

You last purchased this on
 
Victaulic

Vic-Flange® Style 741 4 in. Grooved Plated Flange Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Flange® Style 741 4 in. Grooved Plated Flange Washer

  • Fast #
  • Part #VP040741Z01-NR
  • Item #405089
  • Manufacturer Part #P040741Z01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 2 - 24"
  • Pressures up to 300 psi/2068 kPa/21 bar
  • ANSI Class 125 and 150, Australian standard table E, PN10/16, and JIS 10K
  • These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or plastic pipe
  • For AGS sizes 14 - 24",download publication 20.04 for information on AGS style W741
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI Class 125, ANSI Class 150, ANSI 61
ASTM:
ASTM A-123, ASTM A-395, ASTM A-536 Grade 65-45-12
Application:
Residential
Brand Model Compatibility:
Vic-Flange® Style 741
Coating:
Plated
Collection:
Vic-Flange® Style 741
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Outside:
4 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Washer
Length:
1 in
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Product Type:
Washer
Temperature Range:
-20 to 180 Deg F (-29 to 82 Deg C)
UL Listed:
Yes
Weight:
0.75 lb