4 in. Quick Riser Deluge Dry Pilot Valve
4 in. Quick Riser Deluge Dry Pilot Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1-1/2 – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock Fire-Pac cabinet
Specifications
- FM Approved:
- Yes
- Product Type:
- Sprinkler Riser
- UL Listed:
- Yes
- Valve Size:
- 4 in