4 in. Stainless Steel Tee Strainer

You last purchased this on
 
Victaulic

4 in. Stainless Steel Tee Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

4 in. Stainless Steel Tee Strainer

  • Fast #
  • Part #VC040730PT9
  • Item #2378224
  • Manufacturer Part #C040730PT9
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sizes from 1-1/2 – 12" / DN40 –DN300
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
  • For AGS sizes 14 – 24", download publication 20.11 for information on Series W730
  • Requires Certification
  • Lead Law Compliant


Specifications

Coating:
Painted
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
304L
Mesh Size:
12
Product Type:
Strainer
Strainer Type:
Tee
Valve Size:
4 in
Weight:
24 lb
Width:
8-21/100 in