DESCRIPTION

  • By essentially eliminating galvanic local cell and stray current problems, Clearflow Dielectric Waterway fittings continuously provide the most effective corrosion protection possible in any waterway system connection
  • Clearflow Dielectric Waterway fittings create a dielectric waterway by insulating the inside of the metal casing, thus inhibiting the internal formation of galvanic local cell corrosion between the dissimilar metals in the presence of water
  • Clearflow Dielectric Waterways provide a transition from steel (IPS) pipe to copper (CTS) pipe with varied end preparations
  • Clearflow fittings are designed for continuous use at temperatures up to 230F (110C) and pressures up to 300 psi/2065 kPa
  • Clearflow fittings use materials which meet the requirements of ASTM F-1545-97

Victaulic 4 in. Thread Dielectric Nipple

VFB47Z0T

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-53
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Length
4 in
Material
Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
230
Pressure Class
300#
Size
1-1/4 in x 1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday