4 x 2 in. Discharge Vibration Isolation Pump Drop
4 x 2 in. Discharge Vibration Isolation Pump Drop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Victaulic Series 380 Discharge Vibration Isolation Pump Drop
Specifications
- ASTM:
- ASTM A-53
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Carbon Steel
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi
- Product Type:
- Pump Drop
- Pump Mounting:
- Free Standing
- Type:
- Pump Drop
- UL Listed:
- No