4 x 2 in. Grooved x Threaded Galvanized Concentric Reducer
FireLock™ Style 52 4 x 2 in. Grooved x Threaded Galvanized Concentric Reducer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-606
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 52
- Depth:
- 29-1/2 in
- End Connection 1:
- Grooved
- End Connection 2:
- MNPT
- End Connections:
- Grooved x MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 3 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Type:
- VFD29052G00
- UL Listed:
- Yes
- Weight:
- 2.6 lb