4 x 3 in. Painted Grooved Reducing Coupling
FireLock™ Style 750 4 x 3 in. Painted Grooved Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- Replaces two couplings and a reducing fitting
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536, ASTM A-395, ASTM A-449, ASTM A-183
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 750
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 6.70 lb