4 x 3 in. Suction Diffuser

Part #VCD44731DEN  |  Item #4106925  |  Manufacturer Part #CD44731DEN

Fitting Sizes:

4 in x 3 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Allows building up at a 90° angle from the pump, saving valuable space in the mechanical room while still protecting the pump against cavitation
  • ANSI Class 150, Australian Standard Table E, PN10/16, GB, and JIS 10K
  • Sizes from 3 – 12"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24", download publication 20.20 for information on Series W731-D

Documents

Specifications

ANSI Specifications: Yes

Fitting Size 1: 4 in

Fitting Size 2: 3 in

Fitting Sizes: 4 in x 3 in

Material: Ductile Iron

NSF Certified: No

UL Listed: No