4 x 4 in. Grooved x Threaded Nipple

You last purchased this on
 
Victaulic

FireLock™ Style 40 4 x 4 in. Grooved x Threaded Nipple

  • Fast #
  • Part #VFD65040U00
  • Item #429544
  • Manufacturer Part #FD65040U00
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 40 4 x 4 in. Grooved x Threaded Nipple

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • 4-1/2 in outer Diameter
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Clean Bagged:
No
Coating:
Black
Collection:
FireLock™ Style 40
End Connection 1:
Grooved
End Connection 2:
NPT
End Connections:
Grooved x NPT
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Adapter
Material:
Ductile Iron
NSF Certified:
No
Product Type:
Nipple
UL Listed:
Yes