4 x 4 x 1 in. Grooved x Male Galvanized Reducing Tee

You last purchased this on
 
Victaulic

FireLock™ Style 29 4 x 4 x 1 in. Grooved x Male Galvanized Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 29 4 x 4 x 1 in. Grooved x Male Galvanized Reducing Tee

  • Fast #
  • Part #VFD67029G0A
  • Item #430641
  • Manufacturer Part #FD67029G0A
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI B16.1, ANSI B16.5
ASTM:
ASTM A-536, ASTM A-53
AWWA:
AWWA C-606
Clean Bagged:
No
Coating:
Galvanized
Collection:
FireLock™ Style 29
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Male
End Connections:
Grooved x Male
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
1 in
Fitting Sizes:
4 in x 4 in x 1 in
Fitting Type:
Reducing
Length:
8-1/2 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
Product Type:
Tee
Weight:
9.42 lb