4 x 2 x 5 in. Grooved Schedule 10S Concentric 316L Stainless Steel Reducer

You last purchased this on
 
Victaulic

4 x 2 x 5 in. Grooved Schedule 10S Concentric 316L Stainless Steel Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

4 x 2 x 5 in. Grooved Schedule 10S Concentric 316L Stainless Steel Reducer

  • Fast #
  • Part #VFD29450X16
  • Item #5027005
  • Manufacturer Part #FD29450X16
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Grooved ends eliminate pipe end preparation for the fittings
  • Download publication 17.27 for flange bolt hole pattern options
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M, ASTM A-403, ASTM A-403M
Clean Bagged:
No
Coating:
Stainless Steel
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Length:
5 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Schedule Class:
10S
UL Listed:
Yes
Weight:
3.9 lb