4 x 4 x 3 in. Grooved 316L Stainless Steel Reducing Tee

You last purchased this on
 
Victaulic

FireLock™ Style 425 4 x 4 x 3 in. Grooved 316L Stainless Steel Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 425 4 x 4 x 3 in. Grooved 316L Stainless Steel Reducing Tee

  • Fast #
  • Part #VFD79425X16
  • Item #2377686
  • Manufacturer Part #FD79425X16
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Grooved ends eliminate pipe end preparation for the fittings
  • Download publication 17.27 for flange bolt hole pattern options
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M, ASTM A-403, ASTM A-403M
Application:
Residential
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
FireLock™ Style 425
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved x Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3 in
Fitting Sizes:
4 in x 4 in x 3 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Product Type:
Tee
Schedule Class:
10S
UL Listed:
Yes
Weight:
4.9 lb