425 8 X 8 X 4 A403 S10S 316 L RD Top Entry
425 8 X 8 X 4 A403 S10S 316 L RD Top Entry
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from ¾ – 12" / DN20 –DN300
- Available in Type 304L or 316L
- Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
- Download publication 17.27 for flange bolt hole pattern options
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- Coating:
- Stainless Steel
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved x Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Product Type:
- Tee
- Schedule Class:
- 10
- Type:
- VFF68425X16
- UL Listed:
- Yes
- Weight:
- 18.10 lb