DESCRIPTION

  • 16 bar
  • 1600 kPa
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Sizes 31 – 72" / 790 – 1830 mm
  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant

Victaulic VicFlex™ AH4 48 in. Braided AH4 with AB1 Bracket

VA48AQB412

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
VicFlex™ AH4
Length
48 in
Material
Stainless Steel
Material Type
304L
Maximum Temperature
225
Pipe Tubing Size
1/2 in
Type
Braided AH4 with AB1 bracket
UL Listed
Yes