DESCRIPTION

  • 12 bar Wrench: V34
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 3.38"(Dia.)×4.55"(L), impact resistant, non-corrosive, PVC housing float for use in liquids up to 140°F.
  • 5A at 120V AC or 230V AC.
  • Commercial Light
  • Extra
  • Not sensitive to rotation.
  • Ordinary
  • S.I.11.5 Pendent Standard Response 3/4″
  • Storage K8.0

Victaulic 5-1/2 in. Button Head Bolt and Nut

VBB00000Z10

Diameter:

1-1/8 in

SPECIFICATIONS

Diameter
1-1/8 in
Length
5-1/2 in

Starting at
$92.2
EACH
  • QUANTITY