5 HOSE NPL 48 PNTD
5 HOSE NPL 48 PNTD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Coating:
- Painted
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Material:
- Carbon Steel
- Product Type:
- Pipe Nipple
- Type:
- A4804
- Weight:
- 8 lb