5 x 2-1/2 x 4 in. Grooved Orange Enamel and Painted Ductile Iron Concentric Reducer

You last purchased this on
 
Victaulic

No. 50 5 x 2-1/2 x 4 in. Grooved Orange Enamel and Painted Ductile Iron Concentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

No. 50 5 x 2-1/2 x 4 in. Grooved Orange Enamel and Painted Ductile Iron Concentric Reducer

  • Fast #
  • Part #VFE05050P0C
  • Item #4100260
  • Manufacturer Part #FE05050P0C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606
Application:
Carbon Steel Pipe, Stainless Steel Pipe
Coating:
Orange Enamel, Painted
Collection:
No. 50
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
5 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
5 in x 2-1/2 in
Fitting Type:
Concentric
Length:
4 in
Material:
Ductile Iron
NSF:
NSF 372
NSF Certified:
Yes
UL Listed:
No
Weight:
4.3 lb