DESCRIPTION

  • For coating options, download product submittal
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • Replaces two couplings and a reducing fitting
  • Sizes 2 – 10" / 50 – 275 mm

Victaulic Style 750 5 x 4 in. Gasket VP E Less Spout Ring - 750

VGE16750LE0

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-183
Application
Waterworks
Collection
Style 750
Diameter
5 in
Fitting Size 2
4 in
Material
Rubber
Material Type
EPDM

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS