DESCRIPTION

  • Provides a fast, easy, clean and reliable means for joining

Victaulic 500 psi Press 304L Stainless Steel 45 Degree Elbow

VF591X5

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Plain End
End Connection 2
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
500 psi
Schedule Class
10
Size
1-1/2 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday