6 in. 120V Alarm Bell

You last purchased this on
 
Victaulic

6 in. 120V Alarm Bell

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

6 in. 120V Alarm Bell

  • Fast #
  • Part #VS060760051-NR
  • Item #2377458
  • Manufacturer Part #S060760051
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For wall thicknesses 2 – 13" / 51 – 330 mm
  • Red enamel is standard finish for the gong shell
  • Mechanical, water-powered device signaling the flow of water in an automatic sprinkler system
  • Requires Certification

Specifications

Fitting Size 1:
6 in
Fitting Sizes:
6 in
Volts:
120V