DESCRIPTION

  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Prevents the reverse flow of water from the system piping to the water supply
  • Sizes from 1½ – 8" / 40 – 200 mm

Victaulic FireLock® 6 in. Alarm Vertical Check Valve

VS060751201

Valve Size:

SPECIFICATIONS

Collection
FireLock®
End Connection 1
Grooved
Material
Ductile Iron
Valve Body Style
Grooved
Valve Size
6 in

Starting at
Call for Pricing
  • QUANTITY