Victaulic
6 in. Carbon Steel Rebuild Kit
Part #VK060768026-NR | Item #7034614 | Manufacturer Part #K060768026
Call for Pricing
Valve Size:
6 inHow to get it:
Product Details
- Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock™ Fire-Pac cabinet
- Sizes from 1½ – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
Brand Model Compatibility: FireLock™ NXT™ Series 768N
FM Approved: No
Material: Carbon Steel
Product Type: Rebuild Kit
UL Listed: No
Valve Size: 6 in
Weight: 7.71