DESCRIPTION

  • By essentially eliminating galvanic local cell and stray current problems, Clearflow Dielectric Waterway fittings continuously provide the most effective corrosion protection possible in any waterway system connection
  • Clearflow Dielectric Waterway fittings create a dielectric waterway by insulating the inside of the metal casing, thus inhibiting the internal formation of galvanic local cell corrosion between the dissimilar metals in the presence of water
  • Clearflow fittings are designed for continuous use at temperatures up to 230F (110C) and pressures up to 300 psi/2065 kPa
  • Clearflow fittings use materials which meet the requirements of ASTM F-1545-97
  • Model: 47
  • Style 47-GT and 47-TT are NSF Listed in accordance with ANSI/NSF 61, up to 180F (82C) for potable water service

Victaulic Style 47 6 in. Grooved x Thread Dielectric Nipple

VFC47Z0G

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-395, ASTM A-536
Collection
Style 47
End Connection 1
Grooved
End Connection 2
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Length
6 in
Material
Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
230
Pressure Class
300#
Size
2-1/2 in x 2-1/2 in