6 in. Riser Manifold Assembly

This product has been replaced by

Victaulic Grooved Zone Control Riser Module
Victaulic 6 in. Grooved Zone Control Riser Module
Manufacturer Part #S060747PF1
You last purchased this on
 
Victaulic

6 in. Riser Manifold Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Grooved Zone Control Riser Module
Victaulic 6 in. Grooved Zone Control Riser Module
Manufacturer Part #S060747PF1
Victaulic

6 in. Riser Manifold Assembly

  • Fast #
  • Part #VV060747PF1
  • Item #3573635
  • Manufacturer Part #V060747PF1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sizes from 1-1/4 – 6" / 32 – 150 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Features a cast body with shut off valve, test and drain valve combination and different sizes, flow switch, and a pressure gauge
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Diameter:
6 in
Product Type:
Sprinkler Valve
UL Listed:
Yes