6 in. Ductile Iron Standard Port Grooved Ball Valve

You last purchased this on
 
Victaulic

Vic® Series 721 6 in. Ductile Iron Standard Port Grooved Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic® Series 721 6 in. Ductile Iron Standard Port Grooved Ball Valve

  • Fast #
  • Part #VV060721N0A-NR
  • Item #3284880
  • Manufacturer Part #V060721N0A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sizes from 4 - 6" | DN100 - DN150
  • Pressures up to 800 psi | 5515 kPa | 55 bar
  • Floating ball reduces torque requirements
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Clean Bagged:
No
Collection:
Vic® Series 721
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Handle Material:
Ductile Iron
IAPMO Listed -:
No
Length:
10-1/10 in
Material:
Ductile Iron, Carbon Steel, Steel, Plastic
Material Type:
TFE
NSF Certified:
No
Pressure - High:
800
Pressure Class:
800#
Recommended Valve Application:
Gas, Oil, Potable Water
Temperature Rating:
450
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
TFE
Valve Size:
6 in
Valve Type:
Ball Valve
Weight:
75 lb
Width:
8 in