DESCRIPTION

  • For wall thicknesses 2 – 13" / 51 – 330 mm
  • Mechanical, water-powered device signaling the flow of water in an automatic sprinkler system
  • Red enamel is standard finish for the gong shell

Victaulic 6 in. Water Flow Switch

VS060760027

Schedule Class:

SPECIFICATIONS

Schedule Class
40
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS