6 x 6 in. Suction Diffuser

You last purchased this on
 
Victaulic

6 x 6 in. Suction Diffuser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

6 x 6 in. Suction Diffuser

  • Fast #
  • Part #VCE98731DEN
  • Item #4106924
  • Manufacturer Part #CE98731DEN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ANSI Class 150, Australian Standard Table E, PN10/16, GB, and JIS 10K
  • Sizes from 3 – 12"
  • Allows building up at a 90° angle from the pump, saving valuable space in the mechanical room while still protecting the pump against cavitation
  • For AGS sizes 14 – 24", download publication 20.20 for information on Series W731-D
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150, ANSI 61
Coating:
Painted
End Connection 1:
Grooved
End Connection 2:
Flanged
End Connections:
Grooved x Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
13-7/10 in
Length:
15-4/5 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Nipple
UL Listed:
No
Weight:
70.30 lb