DESCRIPTION

  • Model: 606

Victaulic Style 606 606 Grade Forged Steel E Gasket

VG030606LE1-NR

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-183
Application
Waterworks
Collection
Style 606
Diameter
3 in
Material
Rubber
Material Type
EPDM
Maximum Pressure
300 psi
Maximum Temperature
230

Starting at
Call for Pricing
  • QUANTITY