620 2 in. Grooved Wrot Copper Tee

Part #VF020620C0C  |  Item #229885  |  Manufacturer Part #F020620C0C

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 2 in

    Part #VF020620C0C | Item #229885 | Mfr. Part #F020620C0C

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VF024620C0C | Item #187459 | Mfr. Part #F024620C0C

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VF030620C0C | Item #187460 | Mfr. Part #F030620C0C

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VF040620C0C | Item #187461 | Mfr. Part #F040620C0C

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #VF050620C0C | Item #303809 | Mfr. Part #F050620C0C

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VF060620C0C | Item #187462 | Mfr. Part #F060620C0C

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VF080620C0C | Item #432557 | Mfr. Part #F080620C0C

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.22]

ASTM Specifications: [ASTM B-152 C11000, ASTM B-75 C12200]

Clean Bagged: No

Collection: 620

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

High Pressure: 300

IAPMO Listed: Yes

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Global

UL Listed: No

Weight: 1.1

cUPC Certified: Yes