1-1/2 in. Carbon Steel Nitrile Locking Lever Handle Butterfly Valve
700 Series 1-1/2 in. Carbon Steel Nitrile Locking Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Supplied standard with aluminum bronze disc, 316 stainless steel optional
- Sizes from 1-1/2 – 6" / DN40 –DN150
- Two piece stem permits narrow disc design for low pressure drop performance
- Pressures up to 200 psi / 1379 kPa / 14 bar
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Painted
- Collection:
- 700 Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Carbon Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- UL Listed:
- Yes
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- Nitrile
- Valve Size:
- 1-1/2 in
- Valve Type:
- Butterfly Valve
- Weight:
- 2.80 lb