700 Series 2-1/2 in. Carbon Steel Nitrile Lever Handle Butterfly Valve

Part #VV024700STJ  |  Item #5060460  |  Manufacturer Part #V024700STJ

Call for Pricing

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two piece stem permits narrow disc design for low pressure drop performance
  • Supplied standard with aluminum bronze disc, 316 stainless steel optional
  • Sizes from 1-1/2 – 6" / DN40 –DN150
  • Pressures up to 200 psi / 1379 kPa / 14 bar

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM A-536 Grade 65-45-12

Coating: Painted

Collection: 700 Series

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Lead Law Compliant: Yes

Material: Carbon Steel

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 200#

UL Listed: Yes

Valve Disc Material: Aluminum Bronze

Valve Operator: Lever Handle

Valve Seat Material: Nitrile

Valve Size: 2-1/2 in

Valve Type: Butterfly Valve

Weight: 7.25