DESCRIPTION

  • 16 bar
  • 1600 kPa
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Sizes 31 – 72" / 790 – 1830 mm
  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant

Victaulic VicFlex™ AH2 72 in. Braided AH2 with AB1 Bracket

VA72AQB212

Fitting Sizes:

SPECIFICATIONS

Collection
VicFlex™ AH2
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
72 in
Type
Braided AH2 with AB1 bracket

Starting at
Call for Pricing
  • QUANTITY