DESCRIPTION

  • For wall thicknesses 2 – 13" / 51 – 330 mm
  • Mechanical, water-powered device signaling the flow of water in an automatic sprinkler system
  • Red enamel is standard finish for the gong shell

Victaulic 760 A Water Meter Alarm

VS000760159

Length:

SPECIFICATIONS

Height
9-1/50 in
Length
9-19/100 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS