12 in. Flanged Balancing Valve
788 Series 12 in. Flanged Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Digital hand wheel with 8, 12, or 16 turns to open (depending on size), 1440 degrees of rotation, and memory stop
- Class 150 RF, ASME/ANSI B16.42
- “Y” patterned globe valve
- Regional availability, contact Victaulic for details
- Pressures up to 250 psi / 1725 kPa / 17 bar
- Sizes from 2-1/2 – 16" / DN65 –DN400
Specifications
- ANSI:
- ANSI B16.42
- ASME:
- ASME B16.42
- Coating:
- Copper
- Collection:
- 788 Series
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 33-1/2 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Type:
- VV120788CBV
- UL Listed:
- No
- Valve Size:
- 12 in
- Valve Type:
- Balancing Valve
- Weight:
- 463 lb