8 - 12 in. Grooved Blade

You last purchased this on
 
Victaulic

8 - 12 in. Grooved Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

8 - 12 in. Grooved Blade

  • Fast #
  • Part #VN220412569-NR
  • Item #2377139
  • Manufacturer Part #N220412569
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For cast iron pipe
  • Used for VG412 orbital grooving tool
  • Requires Certification

Documents


Specifications

Material:
Cast Iron
Number of Tools Included:
1
Pipe Capacity:
8 in - 12 in
Tool Type:
Groover
Type:
VN220412569
UL Listed:
No