8 Cap 60-C Ductile Iron T37-77 I/O
8 Cap 60-C Ductile Iron T37-77 I/O
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fittings conform to AWWA C-110 for center-to-end dimensions and AWWA C-153 or AWWA C-110 for wall thicknesses
- Connects pipe, provides change in direction, and adapts sizes or components
- AWWA size fittings are supplied with rigid radius grooves in accordance with AWWA C-606
Specifications
- ANSI:
- ANSI A21.10
- ASTM:
- ASTM A-536
- Coating:
- Painted
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Cap
- ISO:
- ISO 9001
- Material:
- Ductile Iron
- Pressure - Maximum:
- 350 psi
- Type:
- VA080060PD0
- UL Listed:
- Yes
- Weight:
- 19.50 lb