8 in. Grooved Painted 11-1/4 Degree Bend
FireLock™ Style 13 8 in. Grooved Painted 11-1/4 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-606
- Coating:
- Painted
- Collection:
- FireLock™ Style 13
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Bend, Straight
- Length:
- 11-1/4 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- UL Listed:
- Yes
- Weight:
- 10.1 lb