DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 50 Grooved 800# Painted Concentric Reducer

VFF47050P00

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Enamel
Collection
Style 50
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Size 2
6 in
Length
5 in
Material
Ductile Iron
Maximum Pressure
800 psi
Size
8 in x 6 in
Type
Concentric