DESCRIPTION

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings

Victaulic FireLock® Style 001 Painted 90 Degree Elbow

VDOMF00001P00

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Orange Enamel
Collection
FireLock® Style 001
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in
Material
Ductile Iron
Origin
Domestic

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS