AGS™ Style W07 20 in. Painted Grooved Coupling

Part #VW200007PE1  |  Item #3038443  |  Manufacturer Part #W200007PE1

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 14 in

    Part #VW140007PE1 | Mfr. Part #W140007PE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #VW160007PE1 | Mfr. Part #W160007PE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #VW180007PE1 | Mfr. Part #W180007PE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #VW200007PE1 | Mfr. Part #W200007PE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #VW240007PE1 | Mfr. Part #W240007PE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • The Style W07 coupling is mounted onto an external ring utilizing a patented AGS groove profile

Specifications

ASTM Specifications: ASTM A-105, ASTM A-536

Clean Bagged: No

Coating: Painted

Collection: AGS™ Style W07

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved x Grooved

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: Coupling, Straight

Material: Carbon Steel, Ductile Iron

Maximum Pressure: 350 psi

Maximum Temperature: 230

Weight: 81.70