50 in. Stainless Steel Bar Stock

You last purchased this on
 
Victaulic

AquaFlex 50 in. Stainless Steel Bar Stock

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

AquaFlex 50 in. Stainless Steel Bar Stock

  • Fast #
  • Part #VA000AQFB50
  • Item #3866470
  • Manufacturer Part #A000AQFB50
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2 in/51 mm, FM – 7 in/178 mm, VdS – 3 in/76.3 mm
  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Pressures up to 232 psi/1600 kPa/16 bar
  • Sizes 31 – 72 in/790 – 1830 mm
  • Requires Certification

Specifications

Brand Model Compatibility:
AquaFlex Series AQS
Collection:
AquaFlex
Length:
50 in
Material:
Stainless Steel
Product Type:
Bar Stock
Weight:
1 lb