DESCRIPTION

  • Available extended chain for 10 – 24"/ 250 – 600 mm pipe
  • Base unit clamps quickly onto the pipe in vertical, horizontal or overhead positions
  • Power Requirements: Grounded 120 volt, single phase, 60 hertz, 10 amp electrical supply (220 volt, single phase, 60 hertz, 5 amp available on request)
  • Three-piece hole cutting tool designed to cut holes up to 3½"/ 90 mm in diameter for Mechanical-T and strapless outlets
  • Weight: 36 lbs. / 16 kg

Victaulic Aquamarine Pipe and Coupling

VT0409000IL-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
4 in
Length
20 ft
Size
4 in
Type
Straight